Skip Content
CARRIAGE BOLT GR5 ZP UNC 1/4X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 1/4X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08320.025.0250
  • Mfr. Model # U08320.025.0250
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.373 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 2-1/2"
  • Item Carriage Bolt
  • Thread Size 1/4"-20"
  • Grade 5
  • Tensile Strength 120,000 PSI
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Drill Size 1/4"
  • Head Dia. 0.594"
  • For Use With Grade 5 Nuts
  • Material Medium Carbon Steel
  • Head Height 0.145"
  • Square Height 0.156"
  • Square Width 0.260"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list