Skip Content
CARRIAGE BOLT GR5 ZP UNC 1/4-20X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 1/4-20X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08320.025.0200
  • Mfr. Model # U08320.025.0200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.822 lbs

Technical Specs

  • Item Carriage Bolt
  • Finish Zinc Plated
  • Length 2"
  • Grade 5
  • Drill Size 1/4"
  • Thread Size 1/4"-20"
  • Head Type Round
  • Tensile Strength 120,000 PSI
  • Head Dia. 0.594"
  • Meets/Exceeds ASME B18.5
  • For Use With Grade 5 Nuts
  • Material Medium Carbon Steel
  • Square Height 0.156"
  • Head Height 0.145"
  • Neck Type Square
  • Square Width 0.260"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list