Skip Content
CARRIAGE BOLT GR5 ZP UNC 1/2X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 1/2X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08320.050.0250
  • Mfr. Model # B08320.050.0250
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.711 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 2"
  • Item Carriage Bolt
  • Drill Size 1/2"
  • Thread Size 1/2"-13"
  • Tensile Strength As Per Grade 5 SAE J429
  • Head Type Round
  • Grade 5
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.032" - 1.094"
  • Material Steel
  • Head Height 0.250" to 0.270"
  • Square Height 0.250" to 0.281"
  • Square Width 0.492" to 0.515"
  • Neck Type Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List