Skip Content
CARRIAGE BOLT GR5 ZP UNC 1/2X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 1/2X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB08320.050.0175
  • Mfr. Model # B08320.050.0175
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Finish Zinc Plated
  • Length 1-3/4"
  • Thread Size 1/2"-13"
  • Item Carriage Bolt
  • Drill Size 1/2"
  • Tensile Strength As Per Grade 5 SAE J429
  • Head Type Round
  • Meets/Exceeds ASME B18.5
  • Grade 5
  • Head Dia. 1.032" - 1.094"
  • Material Steel
  • Square Height 0.250" - 0.281"
  • Head Height 0.250" to 0.270"
  • Square Width 0.492" - 0.515"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list