Skip Content
CARRIAGE BOLT GR5 ZP UNC 1/2-13X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 1/2-13X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08320.050.0500
  • Mfr. Model # U08320.050.0500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.672 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Carriage Bolt
  • Length 5"
  • Thread Size 1/2"-13"
  • Drill Size 1/2"
  • Head Type Round
  • Grade 5
  • Tensile Strength As Per Grade 5 SAE J429
  • Head Dia. 1.032" - 1.094"
  • Meets/Exceeds ASME B18.5
  • Material Steel
  • Head Height 0.250" to 0.270"
  • Square Width 0.492" to 0.515"
  • Square Height 0.250" to 0.281"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list