Skip Content
CARRIAGE BOLT GR5 ZP UNC 1/2-13X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARRIAGE BOLT GR5 ZP UNC 1/2-13X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU08320.050.0100
  • Mfr. Model # U08320.050.0100
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.663 lbs

Technical Specs

  • Finish Zinc
  • Item Carriage Bolt
  • Thread Size 1/2"-13"
  • Length 1"
  • Drill Size 33/64"
  • Grade 5
  • Head Type Round
  • Tensile Strength 120,000 PSI
  • Meets/Exceeds ASME B18.5
  • Head Dia. 1.094"
  • For Use With Grade 5 Nuts
  • Material Medium Carbon Steel
  • Head Height 0.270"
  • Square Width 0.515"
  • Neck Type Square
  • Square Height 0.281"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List