CARPET WALL TRIMMER,6-1/2,ANTI-SLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARPET WALL TRIMMER,6-1/2,ANTI-SLIP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A751
  • Mfr. Model # 13A751
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 320
  • Shipping Weight 1.85 lbs

Product Details

Hardened stainless steel guide construction. Non-slip handle grip. Anti-slip rubber handle. 4-position adjustable depth. Cuts carpet in either direction at perimeter walls.

Technical Specs

  • Application Cuts Carpet in Either Direction at Perimeter Walls
  • Construction Anti-Slip Rubber Handle, Hardened Stainless Steel Guide
  • Item Carpet Wall Trimmer
  • Characteristics Non-Slip Handle Grip, 4-Position Adjustable Depth
  • Size 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list