Skip Content
CARPET TACK STRIP,1 IN X4 FT,WOOD,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARPET TACK STRIP,1 IN X4 FT,WOOD,P

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L724
  • Mfr. Model # 12L724
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.9 lbs

Technical Specs

  • Item Carpet Tack Strip
  • Includes Hardware, (100) Strips
  • For Use With Wood
  • Construction Douglas Fir
  • Size 1" x 4 ft.
  • Characteristics Pre-Started Hardened, High-Carbon Nails, 60 Degrees Angled Pins

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list