Skip Content
CARPET STRETCHER,STL,33 IN TO 22 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET STRETCHER,STL,33 IN TO 22 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A752
  • Mfr. Model # 13A752
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 319
  • Shipping Weight 61.6 lbs

Product Details

Steel construction. Adjusts from 33" to 22 ft. with included tubes. Includes: adjustable 14" transfer tube, head assembly, tail block assembly, carrying case and 4 tubing sections with spring clips.

Technical Specs

  • Application For Carpet Installation
  • Includes Adjustable 14" Transfer Tube, Head Assembly, Tail Block Assembly, Carrying Case and (4) Tubing Sections with Spring Clips
  • Item Deluxe Carpet Stretcher
  • Characteristics Adjusts From 33" to 22 ft. with Included Tubes
  • Construction Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list