CARPET STAIR TOOL,3-1/2 IN,STL,STRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARPET STAIR TOOL,3-1/2 IN,STL,STRA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A750
  • Mfr. Model # 13A750
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 320
  • Shipping Weight 1.6 lbs

Product Details

3-1/2" carpet stair tool. Carbon steel construction. Straight handle. Sets/drives/creases carpet into tack strip, gullies, along wall line and into stairway crevices.

Technical Specs

  • Application Sets/Drives/Creases Carpet Into Tack Strip, Gullies, Along Wall Line and Into Stairway Crevices
  • Item Carpet Stair Tool
  • Size 6-3/4"
  • Construction Carbon Steel
  • Characteristics Non-Slip Grip, 5-Position Adjustable Depth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list