CARPET STAIN REMOVER TRIGGER 650ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARPET STAIN REMOVER TRIGGER 650ML

SPOT SHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDF00914
  • Mfr. Model # 00914
  • UNSPSC # 52151644
  • CATALOGUE PAGE # 1643
  • Shipping Weight 1.6 lbs

Product Details

Non-toxic. Vertified biodegradable. Non-toxic Spot Shot trigger is specially formulated to safely and permanently eliminate tough stains and odors and prevent them from returning.

Technical Specs

  • Size 650 mL
  • Container Type Trigger Spray Non-Aerosol
  • Fragrance Pleasant Odor
  • Removes Carpet Stains