Skip Content
CARPET STAIN REMOVER AEROSOL 496G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET STAIN REMOVER AEROSOL 496G

SPOT SHOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDF10927
  • Mfr. Model # 10927
  • UNSPSC # 52151644
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.425 lbs

Technical Specs

  • Container Type Aerosol Can
  • Size 496 g
  • Removes Carpet Stains
  • Fragrance Pleasant Odor

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list