Skip Content
CARPET STAIN REMOVER AEROSOL 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET STAIN REMOVER AEROSOL 20 OZ

BEYOND GREEN CLEANING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLF9601-020
  • Mfr. Model # 9601-020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # 1643
  • Shipping Weight 2.0 lbs

Product Details

Carpet Stain Remover is one product that effectively accomplishes the job of many products. Complete, all-purpose carpet-cleaner pre-treatment for use with extraction method, bonnet and spot cleaning applications. Quickly penetrates and eliminates stains

Technical Specs

  • Container Type Aerosol Can
  • Item Carpet Stain Remover, Aerosol
  • Size 20 oz.
  • pH 8
  • RTU Yield per Container 0.16 gal.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list