Skip Content
CARPET SEAM TAPE,15FT,PRESSURE SENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET SEAM TAPE,15FT,PRESSURE SENS

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12L728
  • Mfr. Model # 12L728
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Application For Temporary Repairs and Tight Areas
  • For Use With Carpeting
  • Item Carpet Seaming Tape
  • Size 15 ft.
  • Characteristics Pressure Sensitive, No Heat Needed, Industrial Strength, Single Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list