Skip Content
CARPET SEAM ROLLER,3-1/2 IN,STL,SMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARPET SEAM ROLLER,3-1/2 IN,STL,SMO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A749
  • Mfr. Model # 13A749
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 319
  • Shipping Weight 1.05 lbs

Product Details

Rugged steel frame. Solid plastic roller construction. Smooth wheel. Designed for use on any carpet.

Technical Specs

  • Construction Rugged Steel Frame, Solid Plastic Roller
  • Characteristics Smooth Wheel, Designed for Use on Any Carpet
  • Size 3-1/2"
  • Item Carpet Seam Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list