Skip Content
CARPET KNEE KICKER,ALUM,5 IN WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARPET KNEE KICKER,ALUM,5 IN WIDE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A747
  • Mfr. Model # 13A747
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.94 lbs

Technical Specs

  • Item Carpet Knee Kicker
  • Construction Die Cast Aluminum, Tempered Steel Gripper Pins, Dense Foam Rubber Bumper
  • Characteristics 5" Wide Bumper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list