Skip Content
CARPET EDGING BAR,ALUMINUM,GOLD,72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET EDGING BAR,ALUMINUM,GOLD,72

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZU1
  • Mfr. Model # 1VZU1
  • UNSPSC # 30161701
  • CATALOGUE PAGE # 318
  • Shipping Weight 0.95 lbs

Product Details

Carpet Moulding Bar - Aluminum. Satin brass. Fluted top.

Technical Specs

  • Finish Satin Brass
  • Colour Satin Brass
  • Height 1/2"
  • Item Carpet Edging Bar
  • Material Aluminum
  • Length 72"
  • Surface Type Fluted Top
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list