CARPET EDGING BAR,ALUMINUM,GOLD,36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARPET EDGING BAR,ALUMINUM,GOLD,36

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1VZT7
  • Mfr. Model # 1VZT7
  • UNSPSC # 30161701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Carpet Moulding Bar - Aluminum. Satin brass. Fluted top.

Technical Specs

  • Colour Satin Brass
  • Finish Satin Brass
  • Height 1/4"
  • Material Aluminum
  • Item Carpet Edging Bar
  • Width 1-3/8"
  • Length 36"
  • Surface Type Fluted Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list