CARPET CUTTER/DRILL GUIDE,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARPET CUTTER/DRILL GUIDE,3/8 IN

CABLE PREP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KDR1
  • Mfr. Model # 6KDR1
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Application Can Be Used On Any Floor Carpet, the Drill Guide Accommodates Up to a 7/16" Bit and Protects the Carpet While Drilling Through Sub-Flooring
  • Item Carpet Cutter/Drill Guide
  • For Use With Power Drills
  • Characteristics Bores a Clean Hole in a Carpet and Serves as a Drillbit Guide to Prevent Carpet Snags and Snowballs
  • Blade Hardened Steel, Serrated
  • Size 3/8" (9.52 mm)
  • Construction Stainless Steel, Beveled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list