Skip Content
CARPET CLEANER PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET CLEANER PUMP

FLOJET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2P795
  • Mfr. Model # 2P795
  • UNSPSC # 47121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Diaphragm Material EPDM
  • Features -
  • GPM Max. 1.6
  • Height (In.) 3.63
  • Includes -
  • Length (In.) 7.65
  • Item Electric Sprayer Pump
  • Inlet/Outlet (In.) 3/8 FNPT
  • Max. Temp. (F) 140
  • Type Diaphragm
  • Width (In.) 3.24
  • Body Material Polypropylene
  • Check Valve Viton(R)
  • GPM @ 0 PSI 1.6
  • GPM @ 20 PSI -
  • GPM @ 40 PSI -
  • Max. Pressure (PSI) 60
  • Motor Type TENV
  • Pressure On 40
  • Pressure Off 60
  • Prime in Feet 8
  • Self-Priming Yes
  • Voltage 115VAC
  • Agency Compliance -
  • Pressure Switch Operates on Demand
  • Diaphragm Design Duplex Chamber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List