Skip Content
CARPET CARE 2 N 1 RUG SPOTTER 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET CARE 2 N 1 RUG SPOTTER 5L

DUSTBANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSB53171
  • Mfr. Model # 53171
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.39 lbs

Product Details

Carpet stain remover/carpet pre-spotter is a ready-to-use detergent that may be used as a spot and stain remover or as a traffic lane pre-spray. It is effective on both water soluable stains and petroleum soluable stains.

Technical Specs

  • Size 5 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list