Skip Content
CARPET BONNET,21 IN,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARPET BONNET,21 IN,PK 2

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21D049
  • Mfr. Model # 21D049
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs

Technical Specs

  • For Use With Standard Speed Single Disk Machine
  • Size 21"
  • Item Carpet Bonnet
  • Machine Size Various
  • Colour White w/Green Stripe

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list