Skip Content
CAROUSEL BASE OPTION 40IN DIA 24H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAROUSEL BASE OPTION 40IN DIA 24H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCABASE24
  • Mfr. Model # CABASE24
  • UNSPSC # 24102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 460.0 lbs

Technical Specs

  • Colour Blue
  • Height 24"
  • Finish Powder Coated
  • Item Optional Carousel Base
  • Material Steel
  • Load Capacity 4,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list