Skip Content
Discontinued with Replacement
CAROUSEL 40IN DIA 4000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAROUSEL 40IN DIA 4000LB CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCA40-4
  • Mfr. Model # CA40-4
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs
Suggested Replacement Product
PALLET CAROUSL,CAP 4000LB,DIA36-1/2

Price: NA

Product Details

Manual carousels rotate materials with the assistance of an operator. Now loading and unloading operations can be done more efficiently: minimizing fatigue and risk of back injury. Carousel may be added to an existing work bench, scissor table, or simply placed on the floor. Constructed of two pieces of rolled structural angle . Series of sealed ball bearings transfer the load smoothly and evenly to the supporting surface. Four guide rollers keep the rings aligned.

Technical Specs

  • Colour Blue
  • Item Manual Carousels
  • Finish Powder Coated
  • Height 2"
  • Top Inside Dia. 36-1/2"
  • Load Capacity 4,000 lbs.
  • Material Steel
  • Top Outside Dia. 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list