CARGO STRAP,RETRACTABLE 6FT X 1IN,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARGO STRAP,RETRACTABLE 6FT X 1IN,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32J626
  • Mfr. Model # 32J626
  • UNSPSC # 24101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Technical Specs

  • Colour Black
  • For Use With Pickups and Trailers
  • Item Cargo Strap
  • Fitting Style S-Hook
  • Body Material Polyester
  • Hardware Material Steel
  • Working Load Limit 500 lb.
  • Breaking Strength 1500 lb.
  • Strap Length 6 ft.
  • Adjustment Type Retractable Ratchet
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list