CARGO STRAP,RETRACTABLE 15FT X 1IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARGO STRAP,RETRACTABLE 15FT X 1IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32J629
  • Mfr. Model # 32J629
  • UNSPSC # 24101616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Red
  • For Use With Pickups and Trailers
  • Item Cargo Strap
  • Body Material Polyester
  • Fitting Style S-Hook
  • Hardware Material Steel
  • Working Load Limit 500 lb.
  • Breaking Strength 1500 lb.
  • Adjustment Type Retractable Ratchet
  • Strap Length 15 ft.
  • Strap Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list