CARGO STRAP,RATCHET,8 FTX1-1/2 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARGO STRAP,RATCHET,8 FTX1-1/2 IN,5

RACK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AKZ7
  • Mfr. Model # 1AKZ7
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.09 lbs

Technical Specs

  • For Use With 2" OD Rack Tubing
  • Colour Black
  • Item Cargo Strap
  • Includes Mounting Instructions
  • Body Material Polyester
  • Working Load Limit 500 lb.
  • Adjustment Type Ratchet
  • Fitting Style U-Hook
  • Strap Width 1-1/2"
  • Hardware Material Steel
  • Breaking Strength 500 lb.
  • Strap Length 8 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list