Skip Content
CARGO STRAP,CAM BUCKLE,40 INX1 IN,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARGO STRAP,CAM BUCKLE,40 INX1 IN,1

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WXJ2
  • Mfr. Model # 5WXJ2
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Black
  • Item Cargo Strap
  • For Use With Steel Cinch Buckles
  • Body Material Polyester
  • Hardware Material Steel
  • Working Load Limit 166 lb.
  • Fitting Style Alligator Clip
  • Adjustment Type Cam Buckle
  • Breaking Strength 500 lb.
  • Strap Width 1"
  • Strap Length 40"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list