CARGO NET 60IN X 72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARGO NET 60IN X 72IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN01018
  • Mfr. Model # 01018
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3239
  • Shipping Weight 2.01 lbs

Product Details

Provide an efficient means of securing cargo during transport. Applications include ATV's, motorcycles, snowmobiles, roof racks and pickup truck boxes.

Technical Specs

  • Item Spider Net
  • For Use With Pick Ups
  • Colour Black /red
  • Includes Comes with a Handy Storage Bag
  • Length 72"
  • End Type Polycarbonate Hooks
  • Body Material Rubber Strands with Polypropylene Covering
  • Hardware Material Polycarbonate
  • Width 60"
  • Diameter 1/4"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list