Skip Content
CARGO MAT VINYL 1 PC BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARGO MAT VINYL 1 PC BLACK

ROADWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REM397-14
  • Mfr. Model # 397-14
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Item Cargo/Utility Mat
  • Colour Black
  • For Use With Cars, Trucks, Vans, SUVs
  • Length (In.) 32-1/2
  • Material PVC
  • Width (In.) 46-3/4
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list