Skip Content
CARGO MAT RUBBER 1PC BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARGO MAT RUBBER 1PC BLACK

MICHELIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REM909-11
  • Mfr. Model # 909-11
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.28 lbs

Technical Specs

  • Colour Black
  • For Use With Cars, Trucks, Vans, SUVs
  • Length (In.) 25-3/4
  • Item Cargo/Utility Mat
  • Material Rubber
  • Package Quantity 1
  • Width (In.) 36-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list