CARGO KIT MOUNTS IN BOX HARDWIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARGO KIT MOUNTS IN BOX HARDWIRED

TIME BANDIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMBTB500
  • Mfr. Model # TB500
  • UNSPSC # 23151904
  • CATALOGUE PAGE # 3248
  • Shipping Weight 16.5 lbs

Product Details

Time Bandit is a revolutionary new device designed to minimize driver down time while rolling up cargo straps. Powered by a 12 VDC motor, the Bandit can roll up a 30 ft. cargo strap in less than 9 seconds and is compatible with straps up to 6 inches wide and at least 50 ft. long.

Technical Specs

  • For Use With Cargo Straps
  • Includes Time Bandit, Spindle, Allen Wrench, 6 ft. Pigtail to Hardwire to Trailer
  • Function Strap Winder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list