Skip Content
CARGO BAR,89 IN.L,1-1/8 IN.W,89-118 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARGO BAR,89 IN.L,1-1/8 IN.W,89-118

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32J632
  • Mfr. Model # 32J632
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Cargo Bar
  • Width 1-1/8"
  • Length 89"
  • Material Steel
  • End Pads Rectangular, Rubber
  • Adjustment Range 89" to 118"
  • Pad Size 2-3/4" x 4-1/4"
  • Tubing Size 1-1/2" x 1-1/2"
  • Tubing Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list