Skip Content
CARGO BAR,88 IN.L,11/16 IN.W,88-103 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARGO BAR,88 IN.L,11/16 IN.W,88-103

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UP81
  • Mfr. Model # 4UP81
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3241
  • Shipping Weight 10.0 lbs

Technical Specs

  • Width 11/16"
  • Length 88"
  • Item Cargo Bar
  • Material Aluminum
  • End Pads Rectangular, Rubber
  • Adjustment Range 88" to 103"
  • Pad Size 4-1/16" x 2-5/8"
  • Tubing Size 1-1/2" x 1-1/4"
  • Tubing Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list