Skip Content
CARDSTOCK HOLDER 2 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARDSTOCK HOLDER 2 X 4

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM29303
  • Mfr. Model # 29303
  • UNSPSC # 55121618
  • CATALOGUE PAGE # 1996
  • Shipping Weight 0.4 lbs

Product Details

Clear plastic card holders fit in existing card slots. Adhesive labels are designed to fit inside card slot areas on AkroBins and Shelf Bins. Adhesive backed card holder works with bins that do not have card holder slots.

Technical Specs

  • Colour Clear/White
  • For Use With 30260, 30265, 30270
  • Finish Clear Sleeve
  • Includes (25) Clear Holders, (36) Cards - (12) Cards Per Sheet, (3) Sheets Per Pack
  • Item Cardstock Holder 25 pk. with Labels
  • Length 4"
  • Width 4"
  • Material Card Stock, Plastic Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list