CARDSTOCK HOLDER 13/16 X 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARDSTOCK HOLDER 13/16 X 3

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM29300
  • Mfr. Model # 29300
  • UNSPSC # 55121618
  • CATALOGUE PAGE # 1996
  • Shipping Weight 0.2 lbs

Product Details

Clear plastic card holders fit in existing card slots. Adhesive labels are designed to fit inside card slot areas on AkroBins and Shelf Bins. Adhesive backed card holder works with bins that do not have card holder slots.

Technical Specs

  • For Use With All 4" Shelf Bins (Excluding 30110)
  • Item Cardstock Holder 25 pk. with Labels
  • Length 3"
  • Width 3"
  • Colour Clear/White
  • Finish Clear
  • Includes (25) Clear Holders, (72) Cards (24) Cards Per Sheet, (3) Sheets Per Pack
  • Material Card Stock, Plastic Sleeve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list