Skip Content
CARDSCAN PERSONAL V9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARDSCAN PERSONAL V9

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DNN7
  • Mfr. Model # 1DNN7
  • UNSPSC # 43211711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • For Use With Business Cards And Other Electronic Files
  • Overall Height 1-1/2"
  • Colour Gray
  • Includes USB Cable, CD-ROM
  • Item Card Scanner
  • Overall Length 4-3/4"
  • Overall Width 3-1/4"
  • Resolution 300 dpi
  • Scans 6 Sec Color/2 Sec Monochrome
  • System Requirements Microsoft Windows 2000, Microsoft Windows XP Or Later
  • Scanner Type Contact
  • Scanning Area 2 x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list