Skip Content
CARDS WIRE MARKR LEG 1 36/CG25CG/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARDS WIRE MARKR LEG 1 36/CG25CG/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWM1PK
  • Mfr. Model # WM1PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker
  • Material Vinyl Cloth B500
  • Legend 1
  • Markers per Card 36
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Label Type Preprinted
  • Label Width 0.25"
  • Temp. Range 175 Degrees F
  • Label Material Vinyl Cloth
  • No. of Labels 900
  • Background Color White
  • Legend Color Black
  • Label Height 1.50"
  • Marker Attachment Style Repositional Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list