Discontinued with Replacement
CARDS WIRE MARKER LEG 2 36/CG 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARDS WIRE MARKER LEG 2 36/CG 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWM2PK
  • Mfr. Model # WM2PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs
Suggested Replacement Product
SOLID NUMBERS WIRE MARKER CARD

Your Price: NA

Technical Specs

  • Colour Black on White
  • Material Vinyl Cloth B500
  • Item Wire Marker
  • Markers per Card 36
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Legend 2
  • Label Type Preprinted
  • Label Width 0.25"
  • Temp. Range 175 Degrees F
  • Label Material Vinyl Cloth
  • Background Color White
  • No. of Labels 900
  • Legend Color Black
  • Marker Attachment Style Repositional Self-Adhesive
  • Label Height 1.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list