Skip Content
CARDBOARD CATCHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARDBOARD CATCHER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4VMD8
  • Mfr. Model # 4VMD8
  • UNSPSC # 14121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

Cardboard Catcher, Load Capacity 300 lb., Material Steel, Powder Coat Finish, Overall Height 11-3/4 In., Overall Length 32 In., Overall Width 15-1/2 In., Colour Red.

Technical Specs

  • Colour Red
  • For Use With GGM4VMD7
  • Finish Powder Coated
  • Item Cardboard Catcher
  • Material Steel
  • Load Capacity 300 lbs.
  • Overall Height 11-3/4"
  • Overall Width 15-1/2"
  • Overall Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list