Skip Content
CARD WM SOLID NOS. - LEGEND 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARD WM SOLID NOS. - LEGEND 9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWM9PK
  • Mfr. Model # WM9PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Wire Marker
  • Colour Black on White
  • Legend 9
  • Material Vinyl Cloth B500
  • Label Type Preprinted
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Markers per Card 36
  • Label Width 0.25"
  • No. of Labels 900
  • Label Material Vinyl Cloth
  • Background Color White
  • Temp. Range 175 Degrees F
  • Label Height 1.50"
  • Legend Color Black
  • Marker Attachment Style Repositional Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list