Skip Content
CARD WM CNSCTV NOS LGND 125 149 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARD WM CNSCTV NOS LGND 125 149

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWM125149PK
  • Mfr. Model # WM125149PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker
  • Material Vinyl Cloth B500
  • Legend 125 to 149
  • Markers per Card 25
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Label Type Preprinted
  • Label Width 0.25"
  • Label Material Vinyl Cloth
  • Temp. Range 175 Degrees F
  • No. of Labels 625
  • Legend Color Black
  • Background Color White
  • Marker Attachment Style Repositional Self-Adhesive
  • Label Height 1.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list