Skip Content
CARD WM CNSCTV NOS LGND 100 124 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARD WM CNSCTV NOS LGND 100 124

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYWM100124PK
  • Mfr. Model # WM100124PK
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black on White
  • Item Wire Marker
  • Markers per Card 25
  • Material Vinyl Cloth B500
  • Label Type Preprinted
  • Legend 100 to 124
  • Standards RoHS Directive compliant to 2005/618/EC MCV
  • Label Width 0.25"
  • Temp. Range 175 Degrees F
  • Label Material Vinyl Cloth
  • Background Color White
  • No. of Labels 625
  • Legend Color Black
  • Label Height 1.50"
  • Marker Attachment Style Repositional Self-Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list