Skip Content
CARD ACCESS SECURITY SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARD ACCESS SECURITY SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGHL100ES
  • Mfr. Model # HL100ES
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.3 lbs

Technical Specs

  • Colour Cream
  • Includes Bolt Down Kit
  • Finish Matte
  • Number of Bolts 2
  • Lock Style Electronic Or Card Swipe
  • Item Security Safe
  • Holds Valuables and Documents
  • Capacity 1.1 cu. ft.
  • Material Steel
  • Number of Drawers 0
  • Number of Shelves 0
  • Inside Width 17-3/4"
  • Fire Rating Not Rated
  • Inside Height 8-1/2"
  • Water Endurance Not Specified
  • Net Weight 33 lb.
  • Outside Width 18"
  • Outside Height 9"
  • Inside Depth 12-1/2"
  • Outside Depth 16"
  • Safe Sub-Category Hotel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list