CARD ACCESS SECURITY SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARD ACCESS SECURITY SAFE

SENTRY SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SEGH060ES
  • Mfr. Model # H060ES
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.8 lbs

Technical Specs

  • Colour Cream
  • Finish Matte
  • Includes Bolt Down Kit
  • Item Security Safe
  • Lock Style Electronic Or Card Swipe
  • Number of Bolts 2
  • Holds Valuables and Documents
  • Capacity 0.4 cu. ft.
  • Material Steel
  • Number of Shelves 0
  • Fire Rating Not Rated
  • Number of Drawers 0
  • Inside Width 14-3/4"
  • Inside Height 6-1/2"
  • Water Endurance Not Specified
  • Net Weight 22 lb.
  • Outside Width 15"
  • Outside Height 7"
  • Outside Depth 11"
  • Inside Depth 7-1/4"
  • Safe Sub-Category Compact and Portable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list