Skip Content
CARBOY W/ HANDLE 5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBOY W/ HANDLE 5 GAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCARB5
  • Mfr. Model # CARB5
  • UNSPSC # 24111811
  • CATALOGUE PAGE # 2722
  • Shipping Weight 2.15 lbs

Product Details

General-purpose Carboy with molded handle has a rugged design for use in industrial and commercial applications. Carboy is constructed of natural coloured FDA compliant high-density polyethylene. NOT designed for use with gasoline diesel or kerosene.

Technical Specs

  • For Use With Liquids
  • Depth 10.87"
  • Colour Natural
  • Capacity 5 gal.
  • Height 15"
  • Item Carboy With Molded Handle
  • Type Rectangular, Density Polyethylene
  • Width 9-13/16"
  • Material Polyethylene
  • Closure Size 1.8"
  • Autoclavable No
  • Includes Handle and Threaded Cap
  • Brim Capacity 1.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list