Skip Content
CARBOY W/ HANDLE 2.5 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBOY W/ HANDLE 2.5 GAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCARB25
  • Mfr. Model # CARB25
  • UNSPSC # 24111811
  • CATALOGUE PAGE # 2722
  • Shipping Weight 1.02 lbs

Product Details

General-purpose Carboy with handle has a rugged design for use in industrial and commercial applications. Carboy is constructed of natural colored FDA compliant high-density polyethylene. NOT designed for use with gasoline diesel or kerosene.

Technical Specs

  • Capacity 2-1/2 gal.
  • Colour Natural
  • For Use With Liquids
  • Depth 10.5"
  • Height 9-3/8"
  • Material Polyethylene
  • Item Carboy With Molded Handle
  • Width 9-5/8"
  • Type Rectangular, Density Polyethylene
  • Autoclavable No
  • Closure Size 2-3/32"
  • Includes Handle and Threaded Cap
  • Brim Capacity 2-3/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List