Skip Content
CARBOY TILT TOP W/ HANDLE 1.25GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBOY TILT TOP W/ HANDLE 1.25GAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCARB-T125
  • Mfr. Model # CARB-T125
  • UNSPSC # 24111811
  • CATALOGUE PAGE # 2722
  • Shipping Weight 2.0 lbs

Product Details

General-purpose Carboy with molded handle has a rugged design for use in industrial and commercial applications. Constructed of natural coloured FDA compliant high-density polyethylene. NOT designed for use with gasoline diesel or kerosene. Designed for storage and easy dispensing of water. Tilt top design includes pour spout cap vent and recessed bottom hand grip for easy pouring. Rectangular shape for efficient use of space. Molded in graduations listed in gallons and liters.

Technical Specs

  • For Use With Liquids
  • Capacity 1.25 US gal.
  • Colour Natural
  • Depth 10.18"
  • Includes 3 Piece Pour Spout
  • Height 10.62"
  • Item Carboy with Molded Handle & 3-Piece Pour-Spout
  • Material Polyethylene
  • Autoclavable No
  • Type Tilt Top Rectangular, High Density Polyethylene
  • Width 5.37"
  • Closure Size 1.235"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List