Skip Content
CARBOY STAINLESS STEEL HANDLE 2 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARBOY STAINLESS STEEL HANDLE 2 GAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCARB2SSH
  • Mfr. Model # CARB2SSH
  • UNSPSC # 24111811
  • CATALOGUE PAGE # 2722
  • Shipping Weight 3.0 lbs

Product Details

General-purpose Carboy has a rugged design for industrial and commercial applications. Carboy is constructed of natural coloured FDA compliant high-density polyethylene. NOT designed for use with gasoline diesel or kerosene. Rectangular wide-mouth carboy is designed for easier filling and cleaning. Stainless steel handle is standard for easy, ergonomic transport. Molded in graduations listed in gallons and liters.

Technical Specs

  • Colour Natural
  • Depth 8.43"
  • Capacity 2 US gal.
  • Height 13.87"
  • For Use With Liquids
  • Material Polyethylene
  • Item Carboy with Stainless Steel Handle
  • Type Rectangular, High Density Polyethylene
  • Width 5.81"
  • Autoclavable No
  • Closure Size 3-9/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List