CARBONATOR MOTOR,1/4HP,1725,208-240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARBONATOR MOTOR,1/4HP,1725,208-240

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHG451
  • Mfr. Model # HG451
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.6 lbs

Technical Specs

  • Features Extended Hub, Slotted Shaft, Threaded Conduit Hole
  • HP 1/4
  • Full Load Amps 2.3-2.4
  • Item Carbonator Pump Motor
  • Nameplate RPM 1725
  • Phase 1
  • Overall Length 7-11/16"
  • RPM Range 1400-1800
  • Hz 60/50
  • Shaft Length 1-1/2"
  • Voltage 208-240
  • Shaft Dia. 5/8"
  • Frame 48Y
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Motor Service Factor 1.40
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Sub Application Carbonator Pump
  • Motor Application Pump
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list